Overview
Mfr description
7000141070 3M PELTOR LEFT SIDE BOOM
- For industrial/occupational use only. Not for consumer sale or use.
- Boom harness for mounting a boom microhpone to the left earcup
- Applicable for both ComTac and ComTac II series headsets.
- Left or right cup microphone placement.
- NATO wiring set up.
Specifications
- TypeCable
- ColorBlack
- Intrinsically Safe StandardNo
- Manufacturer Upc Number07318640037953
- Minimum Order Quantity1
- Product TypesCable
- UPC_NO07318640037953
- Weight0.17 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data