Motion
7100016085 3M PELTOR EXTERNAL RADIO PATCH CORD FL6BR, 1 EA/CASE

3M
7100016085 3M PELTOR EXTERNAL RADIO PATCH CORD FL6BR, 1 EA/CASE

3M™ PELTOR™ External Radio Patch Cord FL6BR, 1 EA/Case
Mi Item #09506423
MFR #7100016085 3M PELTOR EXTERNAL RADIO PATCH CORD FL6BR, 1 EA/CASE
Price$292.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100016085 3M PELTOR EXTERNAL RADIO PATCH CORD FL6BR, 1 EA/CASE

3M™ PELTOR™ External Radio Patch Cord FL6BR, 1 EA/Case
Mi Item #09506423
MFR #7100016085 3M PELTOR EXTERNAL RADIO PATCH CORD FL6BR, 1 EA/CASE

Mfr description
7100016085 3M PELTOR EXTERNAL RADIO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Patch cable for connecting the 3M™ PELTOR™ LiteCom Plus or LiteCom Pro II Headset to a PTT adapter
  • CAUTION: Not certified for Intrinsic Safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.15/each

Specifications

Dimensions

  • Weight
    0.187 lb

Details

  • Auxiliary Input
    4-pin XLR
  • Color
    Black
  • Comp
    Alan
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    07318640045859
  • Minimum Order Quantity
    1
  • Plug Type
    NEXUS® TP-120
  • Product Types
    Cable
  • Type
    Cable
  • UPC_NO
    07318640045859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)