Motion
7000107804 3M PELTOR CELL PHONE PATCH CORD FL6CS 1 EA/CASE

3M
7000107804 3M PELTOR CELL PHONE PATCH CORD FL6CS 1 EA/CASE

3M™ PELTOR™ Cell Phone Patch Cord FL6CS 1 EA/Case
MI ITEM #09506424
MFR #7000107804 3M PELTOR CELL PHONE PATCH CORD FL6CS 1 EA/CASE
Price$220.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000107804 3M PELTOR CELL PHONE PATCH CORD FL6CS 1 EA/CASE

3M™ PELTOR™ Cell Phone Patch Cord FL6CS 1 EA/Case
MI ITEM #09506424
MFR #7000107804 3M PELTOR CELL PHONE PATCH CORD FL6CS 1 EA/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.46/each

Specifications

Details

  • Application
    Electrical
  • Auxiliary Input
    4-pin XLR
  • Color
    Black
  • Comp
    2.5mm auxiliary port
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    07318640042759
  • Minimum Order Quantity
    1
  • Plug Type
    2.5mm stereo
  • Product Types
    Cable
  • Type
    Cable
  • UPC_NO
    07318640042759

Overview

Mfr description
7000107804 3M PELTOR CELL PHONE PATCH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Patch cable for use with the 3M™ PELTOR™ LiteCom Plus and LiteCom Pro II Headsets
  • 2.5mm plug
  • CAUTION: Not certified for Intrinsic Safety
  • Listen-only cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought