Overview
Mfr description
7100064519 3M PELTOR PATCH CORD
- For industrial/occupational use only. Not for consumer sale or use.
- Patch cable for use with the 3M™ PELTOR™ LiteCom Plus and LiteCom Pro II Headsets
- 3.5mm plug is compatible with most mobile phones and MP3 players
- CAUTION: Not certified for Intrinsic Safety
- Listen-only cable
- Choose between stereo or mono output
Specifications
- TypeCable
- ApplicationFacility Maintenance
- Auxiliary Input4-pin XLR
- ColorBlack
- Comp3.5mm auxiliary port
- Intrinsically Safe StandardNo
- Plug Type3.5mm Stereo
- Manufacturer Upc Number07318640042735
- Minimum Order Quantity1
- Product TypesCable
- UPC_NO07318640042735
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data