Motion
7000107806 3M PELTOR AUDIO INPUT CABLE FL6M, 2.5MM MONO PLUG, 1 EA/CS

3M
7000107806 3M PELTOR AUDIO INPUT CABLE FL6M, 2.5MM MONO PLUG, 1 EA/CS

3M™ PELTOR™ Audio Input Cable FL6M, 2.5mm Mono Plug, 1 ea/cs
MI ITEM #09506426
MFR #7000107806 3M PELTOR AUDIO INPUT CABLE FL6M, 2.5MM MONO PLUG, 1 EA/CS
Price$75.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000107806 3M PELTOR AUDIO INPUT CABLE FL6M, 2.5MM MONO PLUG, 1 EA/CS

3M™ PELTOR™ Audio Input Cable FL6M, 2.5mm Mono Plug, 1 ea/cs
MI ITEM #09506426
MFR #7000107806 3M PELTOR AUDIO INPUT CABLE FL6M, 2.5MM MONO PLUG, 1 EA/CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.57/each

Specifications

Dimensions

  • Weight
    0.067 lb

Details

  • Application
    Facility Maintenance
  • Auxiliary Input
    J22
  • Color
    Black
  • Comp
    2.5mm auxiliary port
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    07318640010956
  • Minimum Order Quantity
    1
  • Plug Type
    2.5mm Mono
  • Product Types
    Cable
  • Type
    Cable
  • UPC_NO
    07318640010956

Overview

Mfr description
7000107806 3M PELTOR AUDIO INPUT
  • For industrial/occupational use only. Not for consumer sale or use.
  • A patch cable that connects certain PELTOR headsets to microphones, radios or other personal entertainment devices (listen only)
  • For use with PELTOR headsets that have an available J22 auxiliary port
  • Convenient 2.5mm mono plug is compatible with many common devices
  • 36-inch straight cable
  • Meets UL specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought