Motion
7010321019 3M HIGHLAND VINYL INSULATED FORK TERMINAL FV10-10Q, AWG

3M
7010321019 3M HIGHLAND VINYL INSULATED FORK TERMINAL FV10-10Q, AWG

3M™ Highland™ Vinyl Insulated Fork Terminal FV10-10Q, AWG 12-10, 25/bag, 10 Bags/Case
Mi Item #09506513
MFR #7010321019 3M HIGHLAND VINYL INSULATED FORK TERMINAL FV10-10Q, AWG
Price$21.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010321019 3M HIGHLAND VINYL INSULATED FORK TERMINAL FV10-10Q, AWG

3M™ Highland™ Vinyl Insulated Fork Terminal FV10-10Q, AWG 12-10, 25/bag, 10 Bags/Case
Mi Item #09506513
MFR #7010321019 3M HIGHLAND VINYL INSULATED FORK TERMINAL FV10-10Q, AWG

Mfr description
7010321019 3M HIGHLAND VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.27/each

Specifications

Dimensions

  • Overall Length
    1.03 in
  • Overall Width
    0.38 in
  • Weight
    0.114 lb

Details

  • Manufacturer Upc Number
    00051128600092
  • Minimum Order Quantity
    10
  • UPC_NO
    00051128600092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)