Motion
7010396551 3M HIGHLAND WIRE CONNECTOR H-35-BAG, 18-10 AWG, RED, 250 PER BA

3M
7010396551 3M HIGHLAND WIRE CONNECTOR H-35-BAG, 18-10 AWG, RED, 250 PER BA

3M™ Highland™ Wire Connector H-35-BAG, 18-10 AWG, Red, 250 per Bag, 2500/Case
MI ITEM #09506556
MFR #7010396551 3M HIGHLAND WIRE CONNECTOR H-35-BAG, 18-10 AWG, RED, 250 PER BA
List Price$0.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010396551 3M HIGHLAND WIRE CONNECTOR H-35-BAG, 18-10 AWG, RED, 250 PER BA

3M™ Highland™ Wire Connector H-35-BAG, 18-10 AWG, Red, 250 per Bag, 2500/Case
MI ITEM #09506556
MFR #7010396551 3M HIGHLAND WIRE CONNECTOR H-35-BAG, 18-10 AWG, RED, 250 PER BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.37/each for your price

Overview

Mfr description
7010396551 3M HIGHLAND WIRE CONNECTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for connecting and insulating wire connections in a pigtail application
  • Suitable for select 3M™ Peformance Plus™ Wire Connectors and 3M™ Secure Grip Wire Connectors
  • Available in hand driver or power driver options

Specifications

  • Color
    Red
  • Manufacturer Upc Number
    10054007431425
  • UPC_NO
    10054007431425
  • Weight
    0.012 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text