Motion
7000129360 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-FO344, FLUORESC

3M
7000129360 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-FO344, FLUORESC

3M™ Diamond Grade™ Linear Delineation System LDS-FO344, Fluorescent Orange, 34 in x 4 in, 50/Carton
MI ITEM #09506632
MFR #7000129360 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-FO344, FLUORESC
List Price$1,845.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000129360 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-FO344, FLUORESC

3M™ Diamond Grade™ Linear Delineation System LDS-FO344, Fluorescent Orange, 34 in x 4 in, 50/Carton
MI ITEM #09506632
MFR #7000129360 3M DIAMOND GRADE LINEAR DELINEATION SYSTEM LDS-FO344, FLUORESC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,845.56/each for your price

Overview

Mfr description
7000129360 3M DIAMOND GRADE LINEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Diamond Grade™ Linear Delineation System Series 340 for the linear reflectorization of concrete barriers and metal guardrails
  • Delineation panels made with 3M™ Diamond Grade™ Reflective Sheeting laminated to thin-gauge aluminum
  • Diamond Grade™ optics provide superior brightness and angularity
  • Crimped “wave” design enables extreme angularity performance
  • The linear delineation system’s unique mounting techniques enable easy application and allow road crews to complete installation of over a 1000-foot section in about six hours

Specifications

  • Manufacturer Upc Number
    50051135166593
  • UPC_NO
    50051135166593
  • Color
    Orange
  • Minimum Order Quantity
    1
  • Overall Length
    34 in
  • Overall Width
    4 in
  • Weight
    17.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text