Overview
Mfr description
7100111027 3M HAND-MASKER
- For industrial/occupational use only. Not for consumer sale or use.
- Use on windows, doors, bathtubs and other surfaces
- Flake-resistant film allows for multiple coats with reduced paint flaking and cleanup
- Choose from a line of pre-folded masking film that unfolds to a range of sizes from 24" to 144"
- ScotchBlue™ 2090 Painter's Tape is the pro painter's choice
- Applies painter's tape to masking film or paper in one continuous application
- Covers and protects easily
- M3000 Dispenser is compact and lightweight with an easy-grip handle
- Use with 3M™ Hand-Masker™ masking films and ScotchBlue™ Painter's Tapes
Specifications
- ColorMulti-Color
- Manufacturer Upc Number00051141987705
- UPC_NO00051141987705
- Weight3.32 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data