Motion
7100165322 3M SCOTCHLOK RING NON-INSULATED, 10/BOTTLE, M4-10RX, S

3M
7100165322 3M SCOTCHLOK RING NON-INSULATED, 10/BOTTLE, M4-10RX, S

3M™ Scotchlok™ Ring Non-Insulated, 10/bottle, M4-10RX, standard-style ring tongue fits around the stud, 100/Case
MI ITEM #09506665
MFR #7100165322 3M SCOTCHLOK RING NON-INSULATED, 10/BOTTLE, M4-10RX, S
List Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100165322 3M SCOTCHLOK RING NON-INSULATED, 10/BOTTLE, M4-10RX, S

3M™ Scotchlok™ Ring Non-Insulated, 10/bottle, M4-10RX, standard-style ring tongue fits around the stud, 100/Case
MI ITEM #09506665
MFR #7100165322 3M SCOTCHLOK RING NON-INSULATED, 10/BOTTLE, M4-10RX, S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.63/each for your price

Overview

Mfr description
7100165322 3M SCOTCHLOK RING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Standard-style ring tongue fits around the stud
  • Stud size #10
  • Accommodates wire size 4 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 10/carton, 100/case

Specifications

  • Overall Length
    1.34 in
  • Manufacturer Upc Number
    10051128589929
  • UPC_NO
    10051128589929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text