Motion
7000006369 3M INTERAM MAT I-10A, 49 IN X 25 FT, 1 ROLL/CASE

3M
7000006369 3M INTERAM MAT I-10A, 49 IN X 25 FT, 1 ROLL/CASE

3M™ Interam™ Mat I-10A, 49 in x 25 ft, 1 roll/case
Mi Item #09506679
MFR #7000006369 3M INTERAM MAT I-10A, 49 IN X 25 FT, 1 ROLL/CASE
Price$1,521.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000006369 3M INTERAM MAT I-10A, 49 IN X 25 FT, 1 ROLL/CASE

3M™ Interam™ Mat I-10A, 49 in x 25 ft, 1 roll/case
Mi Item #09506679
MFR #7000006369 3M INTERAM MAT I-10A, 49 IN X 25 FT, 1 ROLL/CASE

Mfr description
7000006369 3M INTERAM MAT I-10A, 49
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 mil aluminum lamination adds stability for precise cutting, converting and installation
  • Ceramic fiber based materials expand for low-density insulation to high temperatures or flames
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,521.98/each

Specifications

Dimensions

  • Overall Length
    25 ft
  • Overall Width
    4.083 ft
  • Weight
    85.8 lb

Details

  • Manufacturer Upc Number
    00051115002366
  • Minimum Order Quantity
    1
  • Product Types
    Mat
  • UPC_NO
    00051115002366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)