Motion
7010497640 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X3/4X1-1/4, GC80

3M
7010497640 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X3/4X1-1/4, GC80

3M™ Diamond and CBN Wheels and Tools, TYPE 1, 8X3/4X1-1/4, GC80 HV GRN SILICON Carbide, WHL - MMMF1914
MI ITEM #09506687
MFR #7010497640 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X3/4X1-1/4, GC80
List Price$221.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010497640 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X3/4X1-1/4, GC80

3M™ Diamond and CBN Wheels and Tools, TYPE 1, 8X3/4X1-1/4, GC80 HV GRN SILICON Carbide, WHL - MMMF1914
MI ITEM #09506687
MFR #7010497640 3M DIAMOND AND CBN WHEELS AND TOOLS, TYPE 1, 8X3/4X1-1/4, GC80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$221.85/each for your price

Overview

Mfr description
7010497640 3M DIAMOND AND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Offered in 80 grit green silicon carbide and 80 grit black silicon carbide - Type 1 straight wheel - Green wheels are available in a variety of sizes

Specifications

  • Manufacturer Upc Number
    00638060022320
  • UPC_NO
    00638060022320
  • Abrasive Material
    Silicon Carbide
  • Overall Diameter
    8 in
  • Overall Thickness
    0.75 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Offered in 80 grit green silicon carbide and 80 grit black silicon carbide - Type 1 straight wheel - Green wheels are available in a variety of sizes
  • Weight
    1.796 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text