Overview
Mfr description
7100164997 3M SCOTCHLOK RING TONGUE
- For industrial/occupational use only. Not for consumer sale or use.
- Nylon-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
- Flared portion of the nylon sleeve offers easy insertion of wires
- Standard-style ring tongue fits around the stud
- Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
Specifications
- Overall Length0.6 in
- Manufacturer Upc Number00054007951421
- UPC_NO00054007951421
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data