Overview
Mfr description
7100165319 3M SCOTCHLOK FLANGED BLOCK
- For industrial/occupational use only. Not for consumer sale or use.
- Yellow nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, seamless brass sleeve offers easy insertion of wires
- Suitable for use in a terminal block
- Stud size #8
- Accommodates wire sizes 12 to 10 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 50/carton, 500/case
Specifications
- Manufacturer Upc Number10051128589875
- Minimum Order Quantity500
- UPC_NO10051128589875
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data