Motion
7000133376 3M SCOTCHLOK DISCONNECT FEMALE NYLON INSULATED, 100/BOTTLE,  M

3M
7000133376 3M SCOTCHLOK DISCONNECT FEMALE NYLON INSULATED, 100/BOTTLE, M

3M™ Scotchlok™ Disconnect Female Nylon Insulated, 100/bottle, MNG14-156DFIX-A, 500/Case
Mi Item #09506867
MFR #7000133376 3M SCOTCHLOK DISCONNECT FEMALE NYLON INSULATED, 100/BOTTLE, M
Price$1.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133376 3M SCOTCHLOK DISCONNECT FEMALE NYLON INSULATED, 100/BOTTLE, M

3M™ Scotchlok™ Disconnect Female Nylon Insulated, 100/bottle, MNG14-156DFIX-A, 500/Case
Mi Item #09506867
MFR #7000133376 3M SCOTCHLOK DISCONNECT FEMALE NYLON INSULATED, 100/BOTTLE, M

Mfr description
7000133376 3M SCOTCHLOK DISCONNECT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel with a funnel-designed, seamless brass sleeve offers easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.56/each

Specifications

Dimensions

  • Overall Diameter
    0.23 in
  • Overall Length
    0.99 in
  • Overall Width
    0.37 in
  • Weight
    0.002 lb

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051128588703
  • Minimum Order Quantity
    500
  • UPC_NO
    00051128588703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)