Motion
7100165279 3M SCOTCHLOK PIGGY-BACK DISCONNECT MALE FEMALE NYLON INSULATED,

3M
7100165279 3M SCOTCHLOK PIGGY-BACK DISCONNECT MALE FEMALE NYLON INSULATED,

3M™ Scotchlok™ Piggy-back Disconnect Male Female Nylon Insulated, 100/bottle, MNG14-250DMFX-A, 500/Case
MI ITEM #09506877
MFR #7100165279 3M SCOTCHLOK PIGGY-BACK DISCONNECT MALE FEMALE NYLON INSULATED,
List Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100165279 3M SCOTCHLOK PIGGY-BACK DISCONNECT MALE FEMALE NYLON INSULATED,

3M™ Scotchlok™ Piggy-back Disconnect Male Female Nylon Insulated, 100/bottle, MNG14-250DMFX-A, 500/Case
MI ITEM #09506877
MFR #7100165279 3M SCOTCHLOK PIGGY-BACK DISCONNECT MALE FEMALE NYLON INSULATED,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.27/each for your price

Overview

Mfr description
7100165279 3M SCOTCHLOK PIGGY-BACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel with a funnel-designed, seamless brass sleeve offers easy insertion of wires
  • The tongue portion with fingers grip a male quick-slide and a tongue extension grips a female quick-slide
  • Connects a male or female counterpart
  • Mates with 0.25-in wide male and female tab
  • Accommodates wire sizes 16 to 14 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • Rated 300V for building wire
  • RoHS 2011/65/EU Compliant
  • 100/carton, 500/case

Specifications

  • Overall Length
    0.91 in
  • Manufacturer Upc Number
    00051128588734
  • UPC_NO
    00051128588734
  • Minimum Order Quantity
    500
  • Weight
    0.002 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text