Motion
7000133347 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 50/BOTTLE,

3M
7000133347 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 50/BOTTLE,

3M™ Scotchlok™ Male Disconnect Nylon Insulated, 50/bottle, MNG14-250DMIX, 500/Case
Mi Item #09506878
MFR #7000133347 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 50/BOTTLE,
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133347 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 50/BOTTLE,

3M™ Scotchlok™ Male Disconnect Nylon Insulated, 50/bottle, MNG14-250DMIX, 500/Case
Mi Item #09506878
MFR #7000133347 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 50/BOTTLE,

Mfr description
7000133347 3M SCOTCHLOK MALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel with a funnel-designed, seamless brass sleeve offers easy insertion of wires
  • This male disconnect terminal offers excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Overall Diameter
    0.3 in
  • Overall Length
    0.95 in
  • Overall Width
    0.44 in
  • Weight
    0.004 lb

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051128587744
  • Minimum Order Quantity
    50
  • UPC_NO
    00051128587744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)