Motion
7000133348 3M SCOTCHLOK PIN NYLON INSULATED, 100/BOTTLE, MNG14-47PX-A

3M
7000133348 3M SCOTCHLOK PIN NYLON INSULATED, 100/BOTTLE, MNG14-47PX-A

3M™ Scotchlok™ Pin Nylon Insulated, 100/bottle, MNG14-47PX-A, 500/Case
Mi Item #09506881
MFR #7000133348 3M SCOTCHLOK PIN NYLON INSULATED, 100/BOTTLE, MNG14-47PX-A
Price$2.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133348 3M SCOTCHLOK PIN NYLON INSULATED, 100/BOTTLE, MNG14-47PX-A

3M™ Scotchlok™ Pin Nylon Insulated, 100/bottle, MNG14-47PX-A, 500/Case
Mi Item #09506881
MFR #7000133348 3M SCOTCHLOK PIN NYLON INSULATED, 100/BOTTLE, MNG14-47PX-A

Mfr description
7000133348 3M SCOTCHLOK PIN NYLON
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, seamless brass sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.11/each

Specifications

Dimensions

  • Overall Length
    0.9 in
  • Weight
    1.079 g

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051128587751
  • Minimum Order Quantity
    100
  • UPC_NO
    00051128587751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)