Overview
Mfr description
7100164977 3M SCOTCHLOK BUTT
- For industrial/occupational use only. Not for consumer sale or use.
- Built-in wire stop for correct positioning
- Made of copper for good conductivity and has tin plating for corrosion resistance
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
Specifications
- Manufacturer Upc Number00051138980351
- UPC_NO00051138980351
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data