Motion
7000133425 3M SCOTCHLOK BUTT CONNECTOR NYLON INSULATED GREESE FILLED

3M
7000133425 3M SCOTCHLOK BUTT CONNECTOR NYLON INSULATED GREESE FILLED

3M™ Scotchlok™ Butt Connector Nylon Insulated Greese Filled, 100/bottle, MNG14BCMX-A, 500/Case
MI ITEM #09506891
MFR #7000133425 3M SCOTCHLOK BUTT CONNECTOR NYLON INSULATED GREESE FILLED
List Price$3.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133425 3M SCOTCHLOK BUTT CONNECTOR NYLON INSULATED GREESE FILLED

3M™ Scotchlok™ Butt Connector Nylon Insulated Greese Filled, 100/bottle, MNG14BCMX-A, 500/Case
MI ITEM #09506891
MFR #7000133425 3M SCOTCHLOK BUTT CONNECTOR NYLON INSULATED GREESE FILLED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.14/each for your price

Overview

Mfr description
7000133425 3M SCOTCHLOK BUTT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, seamless brass sleeve offers easy insertion of wires
  • Built-in wire stop for correct positioning
  • Accommodates wire sizes 16 to 14 AWG
  • Made of copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires

Specifications

  • Color
    Blue
  • Overall Length
    1.06 in
  • Manufacturer Upc Number
    00051128589946
  • UPC_NO
    00051128589946

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text