Motion
7100164975 3M SCOTCHLOK BUTT CONNECTOR, NYLON INSULATED MOISTURE RE

3M
7100164975 3M SCOTCHLOK BUTT CONNECTOR, NYLON INSULATED MOISTURE RE

3M™ Scotchlok™ Butt Connector, Nylon Insulated Moisture Resistant w/Insulation Grip MNG18BCMK-A, 22-18 AWG, 1000/Case
MI ITEM #09506912
MFR #7100164975 3M SCOTCHLOK BUTT CONNECTOR, NYLON INSULATED MOISTURE RE
List Price$0.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100164975 3M SCOTCHLOK BUTT CONNECTOR, NYLON INSULATED MOISTURE RE

3M™ Scotchlok™ Butt Connector, Nylon Insulated Moisture Resistant w/Insulation Grip MNG18BCMK-A, 22-18 AWG, 1000/Case
MI ITEM #09506912
MFR #7100164975 3M SCOTCHLOK BUTT CONNECTOR, NYLON INSULATED MOISTURE RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.34/each for your price

Overview

Mfr description
7100164975 3M SCOTCHLOK BUTT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, seamless brass sleeve offers easy insertion of wires
  • Built-in wire stop for correct positioning
  • Accommodates wire sizes 22 to 18 AWG
  • Made of copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Overall Length
    1.02 in
  • Manufacturer Upc Number
    00051138980290
  • UPC_NO
    00051138980290

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text