1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000133398 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE,
3M™ Scotchlok™ Female Disconnect Nylon Insulated, 50/bottle, MNGI10-250DFIX, 500/Case
MI ITEM #
09506915
MFR #
7000133398 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE,
Price
$2.43
/each
Qty
Add to Cart
Previous Page
Home
3M 7000133398 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000133398 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE,
3M™ Scotchlok™ Female Disconnect Nylon Insulated, 50/bottle, MNGI10-250DFIX, 500/Case
MI ITEM #
09506915
MFR #
7000133398 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE,
Mfr description
7000133398 3M SCOTCHLOK FEMALE
For industrial/occupational use only. Not for consumer sale or use.
Yellow nylon-insulated, butted seam with an interlocking barrel and funnel-designed, seamless brass sleeve offers easy insertion of wires
Dents and rolled edges of this female disconnect terminal offer excellent holding force
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.43
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
0.23 in
Overall Length
0.94 in
Overall Width
0.37 in
Weight
0.006 lb
Details
Color
Yellow
Manufacturer Upc Number
00051128589205
Minimum Order Quantity
500
UPC_NO
00051128589205
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items