Overview
Mfr description
7010320786 3M SCOTCHLOK FEMALE
- For industrial/occupational use only. Not for consumer sale or use.
- Butted-seam terminal uses red pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
- Dents and rolled edges of this female disconnect terminal offer excellent holding force
- Pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt when crimped and shrunk
- Mates with 0.25-in wide male tab
- Accommodates wire sizes 22 to 18 AWG
- Made of durable brass for good conductivity and has corrosion-resistant tin plating
- Withstands a maximum temperature of 221 degrees F (105 degrees C)
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 25/carton, 125/case
Specifications
- Manufacturer Upc Number00051128589168
- UPC_NO10051128589165
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data