Motion
7000133400 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE,

3M
7000133400 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE,

3M™ Scotchlok™ Female Disconnect Nylon Insulated, 50/bottle, MNI10-250DFIX, 500/Case
Mi Item #09506921
MFR #7000133400 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE,
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133400 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE,

3M™ Scotchlok™ Female Disconnect Nylon Insulated, 50/bottle, MNI10-250DFIX, 500/Case
Mi Item #09506921
MFR #7000133400 3M SCOTCHLOK FEMALE DISCONNECT NYLON INSULATED, 50/BOTTLE,

Mfr description
7000133400 3M SCOTCHLOK FEMALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow nylon-insulated, butted seam with an interlocking barrel offers easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Overall Diameter
    0.23 in
  • Overall Length
    0.99 in
  • Overall Width
    0.37 in
  • Weight
    2.894 g

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    00051128589304
  • Minimum Order Quantity
    50
  • UPC_NO
    00051128589304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)