Motion
7000058837 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 50/BOTTLE,

3M
7000058837 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 50/BOTTLE,

3M™ Scotchlok™ Male Disconnect Nylon Insulated, 50/bottle, MNU14-250DMIX, 10 Packs/Case
MI ITEM #09506927
MFR #7000058837 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 50/BOTTLE,
Price$2.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000058837 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 50/BOTTLE,

3M™ Scotchlok™ Male Disconnect Nylon Insulated, 50/bottle, MNU14-250DMIX, 10 Packs/Case
MI ITEM #09506927
MFR #7000058837 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 50/BOTTLE,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.39/each

Specifications

Dimensions

  • Overall Diameter
    0.3 in
  • Overall Length
    0.95 in
  • Overall Width
    0.44 in

Details

  • Color
    Blue
  • Manufacturer Upc Number
    10051128587796
  • Minimum Order Quantity
    50
  • UPC_NO
    10051128587796

Overview

Mfr description
7000058837 3M SCOTCHLOK MALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel offers easy insertion of wires
  • This male disconnect terminal offers excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.25-in wide female tab
  • Accommodates wire sizes 16 to 14 AWG
  • Made of electrolytic copper for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 50/carton, 500/case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought