Motion
7100003936 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 100/BOTTLE

3M
7100003936 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 100/BOTTLE

3M™ Scotchlok™ Male Disconnect Nylon Insulated, 100/bottle, MNU18-187DMIX, 500/Case
Mi Item #09506929
MFR #7100003936 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 100/BOTTLE
Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100003936 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 100/BOTTLE

3M™ Scotchlok™ Male Disconnect Nylon Insulated, 100/bottle, MNU18-187DMIX, 500/Case
Mi Item #09506929
MFR #7100003936 3M SCOTCHLOK MALE DISCONNECT NYLON INSULATED, 100/BOTTLE

Mfr description
7100003936 3M SCOTCHLOK MALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red nylon-insulated, butted-seam barrel offers easy insertion of wires
  • This male disconnect terminal offers excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.92/each

Specifications

Dimensions

  • Overall Diameter
    0.3 in
  • Overall Length
    0.87 in
  • Overall Width
    0.37 in

Details

  • Color
    Red
  • Manufacturer Upc Number
    10051128587840
  • Minimum Order Quantity
    100
  • UPC_NO
    10051128587840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)