Overview
Mfr description
7100200066 3M ULTRA DURABLE DETAIL
- For industrial/occupational use only. Not for consumer sale or use.
- Cuts fast, lasts long
- Ideal for detail sanding, corners and hard-toreach areas
- For use on wood, plastic and metal
- Size: 3 7/8" x 5 1/2"
- Available in grits: COARSE: 60; MEDIUM: 80, 120; FINE: 220
- Package Contents: 5 Sheets/Pack
- Grit: Medium / 80
Specifications
- Manufacturer Upc Number00638060273807
- UPC_NO00638060273807
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data