1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100037399 3M PRECISE MOUSE PAD ENHANCES THE PRECISION OF OPTICAL MICE
3M™ Precise™ Mouse Pad Enhances the Precision of Optical Mice , Repositionable Adhesive Back, 8.5" x 7", Bitmap, MP200PS
Mi Item #
09506934
MFR #
7100037399 3M PRECISE MOUSE PAD ENHANCES THE PRECISION OF OPTICAL MICE
Price
$16.84
/each
Qty
Add to Cart
Previous Page
Home
3M 7100037399 3M PRECISE MOUSE PAD ENHANCES THE PRECISION OF OPTICAL MICE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100037399 3M PRECISE MOUSE PAD ENHANCES THE PRECISION OF OPTICAL MICE
3M™ Precise™ Mouse Pad Enhances the Precision of Optical Mice , Repositionable Adhesive Back, 8.5" x 7", Bitmap, MP200PS
Mi Item #
09506934
MFR #
7100037399 3M PRECISE MOUSE PAD ENHANCES THE PRECISION OF OPTICAL MICE
Mfr description
7100037399 3M PRECISE MOUSE PAD
For industrial/occupational use only. Not for consumer sale or use.
Precise™ surface enhances the precision of optical mice at fast speeds
Battery saving design extends battery life of wireless mice up to 50%
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$16
.84
/each
Add to Cart
Specifications
Dimensions
Length
8.5 in
Weight
0.212 lb
Width
7 in
Details
Color
Gray
Manufacturer Upc Number
00051135806821
UPC_NO
00051135806821
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items