Motion
7100202855

3M
7100202855

3M™ PELTOR™ ComTac™ VI NIB headset, foldable, single lead, standard dynamic mic, MI input, NATO wiring, Green, MT20H682FB-47N GN
MI ITEM #09507007
MFR #7100202855
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100202855

3M™ PELTOR™ ComTac™ VI NIB headset, foldable, single lead, standard dynamic mic, MI input, NATO wiring, Green, MT20H682FB-47N GN
MI ITEM #09507007
MFR #7100202855

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100202855 3M PELTOR COMTAC VI NIB
  • For industrial/occupational use only. Not for consumer sale or use.
  • Noise Cancelling (IP68) Speech Microphone for Communication in Noise
  • Omni Directional Environmental Microphones for Level Dependent Situational Awareness
  • NIB (Natural Interaction Behavior) for Peer to Peer Headset Communication
  • Level Dependent, Electronic Hearing Protection to Help Protect from Impulse and Steady State Noise
  • Rugged 3M™ PELTOR™ Design for Trusted Performance
  • Mission Audio Profile (MAP) to Select Audibility Settings Based on Anticipated Noise Exposure

Specifications

  • Manufacturer Upc Number
    00076308944124
  • Color
    Green
  • Weight
    4.478 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text