Motion
7010399931 3M SCOTCHLOK MALE DISCONNECT NON-INSULATED, 50/BOTTLE,

3M
7010399931 3M SCOTCHLOK MALE DISCONNECT NON-INSULATED, 50/BOTTLE,

3M™ Scotchlok™ Male Disconnect Non-Insulated, 50/bottle, MU10-250DMX, allows for quick and easy disconnect of wires, 500/Case
MI ITEM #09507023
MFR #7010399931 3M SCOTCHLOK MALE DISCONNECT NON-INSULATED, 50/BOTTLE,
List Price$1.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010399931 3M SCOTCHLOK MALE DISCONNECT NON-INSULATED, 50/BOTTLE,

3M™ Scotchlok™ Male Disconnect Non-Insulated, 50/bottle, MU10-250DMX, allows for quick and easy disconnect of wires, 500/Case
MI ITEM #09507023
MFR #7010399931 3M SCOTCHLOK MALE DISCONNECT NON-INSULATED, 50/BOTTLE,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.51/each for your price

Overview

Mfr description
7010399931 3M SCOTCHLOK MALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel with a beveled mouth offers easy insertion of wires
  • This male disconnect terminal offers excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.25-in wide female tab
  • Accommodates wire sizes 12 to 10 AWG
  • Made of electrolytic copper for good conductivity and has corrosion-resistant tin plating
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 50/carton, 500/case

Specifications

  • Overall Length
    0.75 in
  • Manufacturer Upc Number
    10051128586911
  • UPC_NO
    10051128586911
  • Minimum Order Quantity
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text