Motion
7100058848 3M SCOTCHLOK HIGH TEMPERATURE FEMALE DISCONNECT NON-INSUL

3M
7100058848 3M SCOTCHLOK HIGH TEMPERATURE FEMALE DISCONNECT NON-INSUL

3M™ Scotchlok™ High Temperature Female Disconnect Non-Insulated, 100/bottle, MU14-250DFHTX, 500/Case
Mi Item #09507029
MFR #7100058848 3M SCOTCHLOK HIGH TEMPERATURE FEMALE DISCONNECT NON-INSUL
Price$1.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100058848 3M SCOTCHLOK HIGH TEMPERATURE FEMALE DISCONNECT NON-INSUL

3M™ Scotchlok™ High Temperature Female Disconnect Non-Insulated, 100/bottle, MU14-250DFHTX, 500/Case
Mi Item #09507029
MFR #7100058848 3M SCOTCHLOK HIGH TEMPERATURE FEMALE DISCONNECT NON-INSUL

Mfr description
7100058848 3M SCOTCHLOK HIGH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel with a beveled mouth offers easy insertion of wires
  • This high-temperature female disconnect terminal has dents and rolled edges to allow for excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.36/each

Specifications

Dimensions

  • Overall Length
    0.64 in
  • Overall Width
    0.25 in
  • Weight
    0.002 lb

Details

  • Manufacturer Upc Number
    00051128589786
  • Minimum Order Quantity
    100
  • UPC_NO
    00051128589786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)