Motion
7100165315 3M SCOTCHLOK HIGH TEMPERATURE MALE DISCONNECT NON-INSULAT

3M
7100165315 3M SCOTCHLOK HIGH TEMPERATURE MALE DISCONNECT NON-INSULAT

3M™ Scotchlok™ High Temperature Male Disconnect Non-Insulated, 100/bottle, MU14-250DMHTX, 500/Case
MI ITEM #09507031
MFR #7100165315 3M SCOTCHLOK HIGH TEMPERATURE MALE DISCONNECT NON-INSULAT
List Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100165315 3M SCOTCHLOK HIGH TEMPERATURE MALE DISCONNECT NON-INSULAT

3M™ Scotchlok™ High Temperature Male Disconnect Non-Insulated, 100/bottle, MU14-250DMHTX, 500/Case
MI ITEM #09507031
MFR #7100165315 3M SCOTCHLOK HIGH TEMPERATURE MALE DISCONNECT NON-INSULAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.92/each for your price

Overview

Mfr description
7100165315 3M SCOTCHLOK HIGH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel with a beveled mouth offers easy insertion of wires
  • This high-temperature male disconnect terminal offers excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.25-in wide female tab
  • Accommodates wire sizes 16 to 14 AWG
  • Made of durable steel for high-temperature applications and has corrosion-resistant nickel plating
  • Withstands a maximum temperature of 900 degrees F (482 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 100/carton, 500/case

Specifications

  • Overall Length
    0.73 in
  • Manufacturer Upc Number
    00051128589793
  • UPC_NO
    00051128589793
  • Minimum Order Quantity
    500
  • Weight
    0.002 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text