Motion
7100184968 3M SCOTCHLOK PIN NON-INSULATED, 100/BOTTLE, MU14-47PX-

3M
7100184968 3M SCOTCHLOK PIN NON-INSULATED, 100/BOTTLE, MU14-47PX-

3M™ Scotchlok™ Pin Non-Insulated, 100/bottle, MU14-47PX-A, Max. Temp. 347 °F (175 °C) for bare terminals, 1000/Case
MI ITEM #09507033
MFR #7100184968 3M SCOTCHLOK PIN NON-INSULATED, 100/BOTTLE, MU14-47PX-
List Price$0.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100184968 3M SCOTCHLOK PIN NON-INSULATED, 100/BOTTLE, MU14-47PX-

3M™ Scotchlok™ Pin Non-Insulated, 100/bottle, MU14-47PX-A, Max. Temp. 347 °F (175 °C) for bare terminals, 1000/Case
MI ITEM #09507033
MFR #7100184968 3M SCOTCHLOK PIN NON-INSULATED, 100/BOTTLE, MU14-47PX-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.56/each for your price

Overview

Mfr description
7100184968 3M SCOTCHLOK PIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides quick connection for set screws or clamps that are used to make electrical contact
  • Made of copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals

Specifications

  • Overall Length
    0.73 in
  • Manufacturer Upc Number
    00051128574416
  • UPC_NO
    00051128574416
  • Minimum Order Quantity
    1000
  • Weight
    0.002 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text