Motion
7100165297 3M SCOTCHLOK RING VINYL INSULATED, 100/BOTTLE, MV18-516R/SX,

3M
7100165297 3M SCOTCHLOK RING VINYL INSULATED, 100/BOTTLE, MV18-516R/SX,

3M™ Scotchlok™ Ring Vinyl Insulated, 100/bottle, MV18-516R/SX, standard-style ring tongue fits around the stud, 500/Case
MI ITEM #09507056
MFR #7100165297 3M SCOTCHLOK RING VINYL INSULATED, 100/BOTTLE, MV18-516R/SX,
List Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100165297 3M SCOTCHLOK RING VINYL INSULATED, 100/BOTTLE, MV18-516R/SX,

3M™ Scotchlok™ Ring Vinyl Insulated, 100/bottle, MV18-516R/SX, standard-style ring tongue fits around the stud, 500/Case
MI ITEM #09507056
MFR #7100165297 3M SCOTCHLOK RING VINYL INSULATED, 100/BOTTLE, MV18-516R/SX,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.92/each for your price

Overview

Mfr description
7100165297 3M SCOTCHLOK RING VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Standard-style ring tongue fits around the stud
  • Stud size 5/16 in
  • Accommodates wire sizes 22 to 18 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 100/carton, 500/case

Specifications

  • Overall Length
    1.08 in
  • Manufacturer Upc Number
    10051128589424
  • UPC_NO
    10051128589424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text