Motion
7100165300 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 100/BOTTLE, MV18-6FB

3M
7100165300 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 100/BOTTLE, MV18-6FB

3M™ Scotchlok™ Block Fork Vinyl Insulated, 100/bottle, MV18-6FB/SX, suitable for use in a terminal block, 500/Case
MI ITEM #09507057
MFR #7100165300 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 100/BOTTLE, MV18-6FB
List Price$1.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100165300 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 100/BOTTLE, MV18-6FB

3M™ Scotchlok™ Block Fork Vinyl Insulated, 100/bottle, MV18-6FB/SX, suitable for use in a terminal block, 500/Case
MI ITEM #09507057
MFR #7100165300 3M SCOTCHLOK BLOCK FORK VINYL INSULATED, 100/BOTTLE, MV18-6FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.51/each for your price

Overview

Mfr description
7100165300 3M SCOTCHLOK BLOCK FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Suitable for use in a terminal block
  • Stud size #6
  • Accommodates wire sizes 22 to 18 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 100/carton, 500/case

Specifications

  • Manufacturer Upc Number
    10051128589509
  • Minimum Order Quantity
    500
  • Overall Length
    0.85 in
  • Overall Width
    0.25 in
  • UPC_NO
    10051128589509
  • Weight
    0.004 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text