Motion
7010398226 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED, 10/BOTTLE,

3M
7010398226 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED, 10/BOTTLE,

3M™ Scotchlok™ Butt Connector Vinyl Insulated, 10/bottle, MV4BCX, built-in wire stop for correct positioning, 100/Case
MI ITEM #09507060
MFR #7010398226 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED, 10/BOTTLE,
List Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010398226 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED, 10/BOTTLE,

3M™ Scotchlok™ Butt Connector Vinyl Insulated, 10/bottle, MV4BCX, built-in wire stop for correct positioning, 100/Case
MI ITEM #09507060
MFR #7010398226 3M SCOTCHLOK BUTT CONNECTOR VINYL INSULATED, 10/BOTTLE,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.85/each for your price

Overview

Mfr description
7010398226 3M SCOTCHLOK BUTT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Built-in wire stop for correct positioning
  • Accommodates wire size 4 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • 100/carton, 500/case
  • 10/carton, 100/case

Specifications

  • Overall Length
    2.17 in
  • Manufacturer Upc Number
    10051128590031
  • UPC_NO
    10051128590031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text