Motion
7000133289 3M SCOTCHLOK MALE DISCONNECT VINYL INSULATED, 100/BOTTLE

3M
7000133289 3M SCOTCHLOK MALE DISCONNECT VINYL INSULATED, 100/BOTTLE

3M™ Scotchlok™ Male Disconnect Vinyl Insulated, 100/bottle, MVU14-250DMX, 500/Case
Mi Item #09507079
MFR #7000133289 3M SCOTCHLOK MALE DISCONNECT VINYL INSULATED, 100/BOTTLE
Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133289 3M SCOTCHLOK MALE DISCONNECT VINYL INSULATED, 100/BOTTLE

3M™ Scotchlok™ Male Disconnect Vinyl Insulated, 100/bottle, MVU14-250DMX, 500/Case
Mi Item #09507079
MFR #7000133289 3M SCOTCHLOK MALE DISCONNECT VINYL INSULATED, 100/BOTTLE

Mfr description
7000133289 3M SCOTCHLOK MALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, butted-seam barrel with a funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • This male disconnect terminal offers excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.92/each

Specifications

Dimensions

  • Overall Diameter
    0.39 in
  • Overall Length
    0.93 in
  • Weight
    1.588 g

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051128586761
  • Minimum Order Quantity
    100
  • UPC_NO
    00051128586761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)