Motion
7000133430 3M SCOTCHLOK MALE DISCONNECT VINYL INSULATED, 100/BOTTL

3M
7000133430 3M SCOTCHLOK MALE DISCONNECT VINYL INSULATED, 100/BOTTL

3M™ Scotchlok™ Male Disconnect Vinyl Insulated, 100/bottle, MVU18-187DMX, 500/Case
Mi Item #09507085
MFR #7000133430 3M SCOTCHLOK MALE DISCONNECT VINYL INSULATED, 100/BOTTL
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133430 3M SCOTCHLOK MALE DISCONNECT VINYL INSULATED, 100/BOTTL

3M™ Scotchlok™ Male Disconnect Vinyl Insulated, 100/bottle, MVU18-187DMX, 500/Case
Mi Item #09507085
MFR #7000133430 3M SCOTCHLOK MALE DISCONNECT VINYL INSULATED, 100/BOTTL

Mfr description
7000133430 3M SCOTCHLOK MALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, butted-seam barrel with a funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • This male disconnect terminal offers excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Overall Diameter
    0.39 in
  • Overall Length
    0.85 in
  • Weight
    0.004 lb

Details

  • Color
    Red
  • Manufacturer Upc Number
    10051128590123
  • Minimum Order Quantity
    100
  • UPC_NO
    10051128590123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)