Motion
7100165182 3M SCOTCHLOK PIN, VINYL INSULATED BUTTED SEAM MVU18-47PK-A

3M
7100165182 3M SCOTCHLOK PIN, VINYL INSULATED BUTTED SEAM MVU18-47PK-A

3M™ Scotchlok™ Pin, Vinyl Insulated Butted Seam MVU18-47PK-A, 1000/Case
MI ITEM #09507088
MFR #7100165182 3M SCOTCHLOK PIN, VINYL INSULATED BUTTED SEAM MVU18-47PK-A
List Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100165182 3M SCOTCHLOK PIN, VINYL INSULATED BUTTED SEAM MVU18-47PK-A

3M™ Scotchlok™ Pin, Vinyl Insulated Butted Seam MVU18-47PK-A, 1000/Case
MI ITEM #09507088
MFR #7100165182 3M SCOTCHLOK PIN, VINYL INSULATED BUTTED SEAM MVU18-47PK-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.84/each for your price

Overview

Mfr description
7100165182 3M SCOTCHLOK PIN, VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Provides quick connection for set screws or clamps that are used to make electrical contact
  • Accommodates wire sizes 22 to 18 AWG
  • Made of copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 167 degrees F (75 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • 1000/case

Specifications

  • Overall Length
    0.9 in
  • Manufacturer Upc Number
    00051138981112
  • UPC_NO
    00051138981112
  • Minimum Order Quantity
    1000
  • Weight
    0.002 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text