Overview
Mfr description
7100064257 3M MULTI-WALL POLYOLEFIN
- For industrial/occupational use only. Not for consumer sale or use.
- Multiple wall is co-extruded and cross-linked to offer a meltable inner wall
- Offers a skintight fit and strain-relief sealing of electrical connections, wire splices and components
- Provides the advantage of integral, adhesive-lined construction
- Made of black semi-rigid polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Rated for 600V applications
Specifications
- ColorBlack
- Overall Length6 in
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Multiple wall is co-extruded and cross-linked to offer a meltable inner wall • Offers a skintight fit and strain-relief sealing of electrical connections, wire splices and components • Provides the advantage of integral, adhesive-lined construction • Made of black semi-rigid polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Rated for 600V applications
- Manufacturer Upc Number00051128600931
- UPC_NO00051128600931
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data