Motion
7100154623 3M PRECISE MOUSE PAD WITH GEL WRIST REST, SOOTHING GEL COMFORT W

3M
7100154623 3M PRECISE MOUSE PAD WITH GEL WRIST REST, SOOTHING GEL COMFORT W

3M™ Precise™ Mouse Pad with Gel Wrist Rest, , Optical Mouse Performance and Battery Saving Design, 8.6" x 6.8", Vertex, MW309LE
Mi Item #09507098
MFR #7100154623 3M PRECISE MOUSE PAD WITH GEL WRIST REST, SOOTHING GEL COMFORT W
Price$41.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100154623 3M PRECISE MOUSE PAD WITH GEL WRIST REST, SOOTHING GEL COMFORT W

3M™ Precise™ Mouse Pad with Gel Wrist Rest, , Optical Mouse Performance and Battery Saving Design, 8.6" x 6.8", Vertex, MW309LE
Mi Item #09507098
MFR #7100154623 3M PRECISE MOUSE PAD WITH GEL WRIST REST, SOOTHING GEL COMFORT W

Mfr description
7100154623 3M PRECISE MOUSE PAD WITH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Leatherette Gel Mouse Pad Wrist Rest with antimicrobial product protection*
  • 3M™ Precise™ Battery Saving** Mousing Surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.64/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    8.6 in
  • Weight
    0.644 lb
  • Width
    6.8 in

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051135807217
  • UPC_NO
    00051135807217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)