1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100151220 3M PRECISE MOUSE PAD WITH GEL WRIST REST, SOOTHING GEL COMFORT W
3M™ Precise™ Mouse Pad with Gel Wrist Rest, , Optical Mouse Performance and Battery Saving Design, 9.2" x 8.7", Vertex, MW310LE
MI ITEM #
09507099
MFR #
7100151220 3M PRECISE MOUSE PAD WITH GEL WRIST REST, SOOTHING GEL COMFORT W
Price
$51.86
/each
Qty
Add to Cart
Previous Page
Home
3M 7100151220 3M PRECISE MOUSE PAD WITH GEL WRIST REST, SOOTHING GEL COMFORT W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100151220 3M PRECISE MOUSE PAD WITH GEL WRIST REST, SOOTHING GEL COMFORT W
3M™ Precise™ Mouse Pad with Gel Wrist Rest, , Optical Mouse Performance and Battery Saving Design, 9.2" x 8.7", Vertex, MW310LE
MI ITEM #
09507099
MFR #
7100151220 3M PRECISE MOUSE PAD WITH GEL WRIST REST, SOOTHING GEL COMFORT W
Mfr description
7100151220 3M PRECISE MOUSE PAD WITH
For industrial/occupational use only. Not for consumer sale or use.
Precise™ surface enhances the precision of optical mice at fast speeds
Battery saving design extends battery life of wireless mice up to 50%†
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$51
.86
/each
Add to Cart
Specifications
Dimensions
Height
0.75 in
Length
9.2 in
Weight
0.975 lb
Width
8.7 in
Details
Color
Black
Manufacturer Upc Number
00051135807101
UPC_NO
00051135807101
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items