Motion
7010343702 3M RAISED PAVEMENT MARKER 290 PSA-291-YR, TWO-WAY YELLOW/RED, 1

3M
7010343702 3M RAISED PAVEMENT MARKER 290 PSA-291-YR, TWO-WAY YELLOW/RED, 1

3M™ Raised Pavement Marker 290 PSA-291-YR, Two-Way Yellow/Red, 100 per ctn
MI ITEM #09507175
MFR #7010343702 3M RAISED PAVEMENT MARKER 290 PSA-291-YR, TWO-WAY YELLOW/RED, 1
Price$1,792.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010343702 3M RAISED PAVEMENT MARKER 290 PSA-291-YR, TWO-WAY YELLOW/RED, 1

3M™ Raised Pavement Marker 290 PSA-291-YR, Two-Way Yellow/Red, 100 per ctn
MI ITEM #09507175
MFR #7010343702 3M RAISED PAVEMENT MARKER 290 PSA-291-YR, TWO-WAY YELLOW/RED, 1

Mfr description
7010343702 3M RAISED PAVEMENT MARKER
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Raised Pavement Markers Series 290 are highly visible at night and in rainy conditions
  • Tough, impact-resistant bodies and abrasion-resistant polycarbonate prismatic lenses ensure long-lasting performance and durability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,792.90/each

Specifications

Dimensions

  • Overall Height
    3.51 in
  • Overall Length
    4 in
  • Overall Width
    3.51 in
  • Weight
    0.12 lb

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    50051138683806
  • Minimum Order Quantity
    1
  • UPC_NO
    50051138683806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)