Motion
PT2093EL-48

3M
PT2093EL-48

Masking & Painter Tape - 30 yd Long, 48.0000 in Wide, Blue
Mi Item #09507180
MFR #PT2093EL-48
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
PT2093EL-48

Masking & Painter Tape - 30 yd Long, 48.0000 in Wide, Blue
Mi Item #09507180
MFR #PT2093EL-48

Mfr description
7100198301 3M SCOTCHBLUE TAPE +
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape and plastic combined in one product
  • Protects against accidental paint splatter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Length
    30 yd
  • Weight
    0.629 lb
  • Width
    48.0000 in

Details

  • Application
    Paint, Trim, Walls, Windows
  • Backing Material
    Crepe Paper
  • Color
    Blue
  • Manufacturer Upc Number
    00051141340678
  • UPC_NO
    00051141340678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)