Motion
PTD2093EL-48-S

3M
PTD2093EL-48-S

ScotchBlue™ Masking & Painter Tape - 30 yd Long, 48.0000 in Wide, Blue
Mi Item #09507182
MFR #PTD2093EL-48-S
Price$17.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
PTD2093EL-48-S

ScotchBlue™ Masking & Painter Tape - 30 yd Long, 48.0000 in Wide, Blue
Mi Item #09507182
MFR #PTD2093EL-48-S

Mfr description
7100197948 3M SCOTCHBLUE TAPE +
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for use on baseboards, trim, metal and glass surfaces
  • Dispenser combines ScotchBlue™ Painter’s Tape and plastic into one product allowing for quicker, easier application than applying film and tape individually
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.03/each

Specifications

Dimensions

  • Length
    30 yd
  • Weight
    1.443 lb
  • Width
    48.0000 in

Details

  • Application
    Paint, Trim, Walls, Windows
  • Backing Material
    Crepe Paper
  • Color
    Blue
  • Manufacturer Upc Number
    00051141340647
  • UPC_NO
    00051141340647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)