Motion
7100175177 3M MECHANICAL SHEARBOLT TWO-HOLE LUG QL2-A-1/0-350

3M
7100175177 3M MECHANICAL SHEARBOLT TWO-HOLE LUG QL2-A-1/0-350

3M™ Mechanical Shearbolt Two-Hole Lug QL2-A-1/0-350, 1/Case
MI ITEM #09507184
MFR #7100175177 3M MECHANICAL SHEARBOLT TWO-HOLE LUG QL2-A-1/0-350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100175177 3M MECHANICAL SHEARBOLT TWO-HOLE LUG QL2-A-1/0-350

3M™ Mechanical Shearbolt Two-Hole Lug QL2-A-1/0-350, 1/Case
MI ITEM #09507184
MFR #7100175177 3M MECHANICAL SHEARBOLT TWO-HOLE LUG QL2-A-1/0-350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100175177 3M MECHANICAL SHEARBOLT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to use with cold shrink QT-lll terminations
  • Stepless shearbolt bolt shears at the same location regardless of conductor cross section
  • Contact pad ensures optimun contract pressure for reliable performance and mechanical pull-out strength
  • Suitable for copper or aluminum conductors
  • Made of aluminum for good conductivity and has corrosion-resistant tin plating
  • Meets the requirements of ANSI 199.4, class 2 pull out

Specifications

  • Manufacturer Upc Number
    00051128610084
  • Minimum Order Quantity
    1
  • UPC_NO
    00051128610084
  • Weight
    0.771 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought