1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
R3389B
Splittable Flying Splice Tape R3389B, Blue, 75 mm x 55 m, 7.3 mil, 12 Roll/Case
MI ITEM #
09507189
MFR #
R3389B
Price
$424.72
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Splicing Tape
3M R3389B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
R3389B
Splittable Flying Splice Tape R3389B, Blue, 75 mm x 55 m, 7.3 mil, 12 Roll/Case
MI ITEM #
09507189
MFR #
R3389B
Mfr description
7100049353 3M SPLITTABLE FLYING SPLICE
Repulpable tape meets or exceeds TAPPI UM-213 procedure A
Flying splice tape with high performance adhesive for splicing heavy weight paper
Engineered splitting layer for consistent splicing at high speeds
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$424
.72
/each
Add to Cart
Specifications
Dimensions
Length
60.14 yd
Shelf Life
12 months
Width
2.95 in
Details
Adhesive Material
Repulpable
Color
Blue
Double Sided
No
Manufacturer Upc Number
00051128991268
Max Operating Temperature
400 °F
Shape
Roll
UPC_NO
00051128991268
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items