Motion
7010335999 SCOTCH BUNDLING WRAP RF3750, 1.5 IN X 30 FT (38, 1 MM X 9,

3M
7010335999 SCOTCH BUNDLING WRAP RF3750, 1.5 IN X 30 FT (38, 1 MM X 9,

Scotch™ Bundling Wrap RF3750, 1.5 in x 30 ft (38,1 mm x 9,1 m) Black
MI ITEM #09507191
MFR #7010335999 SCOTCH BUNDLING WRAP RF3750, 1.5 IN X 30 FT (38, 1 MM X 9,
Price$27.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010335999 SCOTCH BUNDLING WRAP RF3750, 1.5 IN X 30 FT (38, 1 MM X 9,

Scotch™ Bundling Wrap RF3750, 1.5 in x 30 ft (38,1 mm x 9,1 m) Black
MI ITEM #09507191
MFR #7010335999 SCOTCH BUNDLING WRAP RF3750, 1.5 IN X 30 FT (38, 1 MM X 9,

Mfr description
7010335999 SCOTCH BUNDLING WRAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for household, garden and garage organization
  • Great for securing and holding bulky items
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.35/each

Specifications

Dimensions

  • Length
    30 ft
  • Weight
    0.287 lb
  • Width
    1.5 in

Details

  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Use for household, garden and garage organization• Great for securing and holding bulky items• Ideal for organizing like items together• Self-fastening, adjustable design for a versatile hold• Holds bulky items together• Reuse again and again• Quick, convenient organization• Intended for indoor use• Size: 1/5 in. x 30 ft• Color: Black
  • Manufacturer Upc Number
    00051141380568
  • UPC_NO
    00051141380568

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)