1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000055607 3M RAISED PAVEMENT MARKER 290 292-2R, TWO-WAY RED, 100 PER CTN
3M™ Raised Pavement Marker 290 292-2R, Two-Way Red, 100 per ctn
MI ITEM #
09507247
MFR #
7000055607 3M RAISED PAVEMENT MARKER 290 292-2R, TWO-WAY RED, 100 PER CTN
Price
$1,470.52
/each
Qty
Add to Cart
Previous Page
Home
3M 7000055607 3M RAISED PAVEMENT MARKER 290 292-2R, TWO-WAY RED, 100 PER CTN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000055607 3M RAISED PAVEMENT MARKER 290 292-2R, TWO-WAY RED, 100 PER CTN
3M™ Raised Pavement Marker 290 292-2R, Two-Way Red, 100 per ctn
MI ITEM #
09507247
MFR #
7000055607 3M RAISED PAVEMENT MARKER 290 292-2R, TWO-WAY RED, 100 PER CTN
Mfr description
7000055607 3M RAISED PAVEMENT MARKER
For industrial/occupational use only. Not for consumer sale or use.
3M™ Raised Pavement Markers Series 290 are highly visible at night and in rainy conditions
Tough, impact-resistant bodies and abrasion-resistant polycarbonate prismatic lenses ensure long-lasting performance and durability
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,470
.52
/each
Add to Cart
Specifications
Dimensions
Overall Height
3.51 in
Overall Length
4 in
Overall Width
3.51 in
Weight
18 lb
Details
Color
Red
Manufacturer Upc Number
50051135990044
Minimum Order Quantity
1
UPC_NO
50051135990044
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items