Motion
S2017AS-BLK

3M
S2017AS-BLK

Solus™ Safety Glasse - Scratch Resistant, Green, Black Frame/Temple Color, Polycarbonate
Mi Item #09507275
MFR #S2017AS-BLK
Price$633.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S2017AS-BLK

Solus™ Safety Glasse - Scratch Resistant, Green, Black Frame/Temple Color, Polycarbonate
Mi Item #09507275
MFR #S2017AS-BLK

Mfr description
7100203187 3M SOLUS 2000 SERIES,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable ratchet temples
  • Provides good visual sight and acuity while absorbing UV and some IR. Popular for wearing with welding helmet.* * Additional personal protective equipment may be required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.85/each

Specifications

Dimensions

  • Weight
    0.105 lb

Details

  • Additional Details
    Lens Marking;3M Z87+ U6 L1.7;Uv Protection;99.9%;Seal Type;Smallest Saleable Unit;Each
  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2015, EN166-2001
  • Comfort Features
    Sporty wraparound frame
  • Description
    3Mtm Solustm 2000 Series Safety Glasses Feature Adjustable Ratchet Temples That Allow Wearers To Customize Fit. Ir 1.7 Gray Anti-Scratch Lens With Black/Green Temples.
  • Fits Over Eyeglasses
    No
  • Frame Color
    Green/Black
  • Frame Color Family
    Black, Green
  • Frame Style
    Wrapa Round
  • Frame Temple Color
    Black, Green
  • Frame Temple Material
    Plastic
  • Frame Type
    Wrapa Round
  • Lens Coating
    Scratch Resistant
  • Lens Color Family
    Gray
  • Lens Marking
    3M Z87+ U6 L1.7
  • Lens Material
    Polycarbonate
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    S2017AS-BLK
  • Manufacturer Upc Number
    50068060428825
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Solustm
  • Series
    2000
  • Specialty Features
    Adjustable Temples, Anti Fog, Anti Scratch, Uv Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1-2015, EN166-2001
  • Temple Adjustment
    Adjustable
  • Temple Color
    Black, Green
  • Temple Style
    Dual Injected
  • Type
    Protective Eyewear
  • UPC_NO
    50068060428825
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)